Zoro Homepage

KPT 41C 2720 1416 SKT PLUG

  • Mfr # KPT052241SF26

  • Zoro # G507524426


product price: $64.69
/ea

Key Features

Connector Type
Circular
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT052241SF26
Zoro #
G507524426
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Connector Type
Circular
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Operating Voltage DC
850
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Sealing
IP67
Mounting Type
Cable
Contact Material
Copper Alloy
Contacts Supplied
Yes
Insert Material
Neoprene
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Operating Voltage AC V RMS Max
600
Insert Arrangement
22-41
Insert Rotation/Keying
Normal
Connector Style
Plug
Contact Mating Life
500
No. of Contacts
41
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.