Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 SKT PLUG

  • Mfr # KPT06F2241S

  • Zoro # G907524767


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Specification
MIL-DTL-26482 Style
Insert Material
Neoprene
Mounting Type
Cable
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F2241S
Zoro #
G907524767
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Sealing
IP67
Specification
MIL-DTL-26482 Style
Insert Material
Neoprene
Mounting Type
Cable
Shell Material
Aluminum Alloy
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 22A
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I
Endbell Type
Cable Clamp
Operating Voltage DC
850
Contact Style
Pin
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Connector Circular
Contacts Supplied
Yes
Shell Color
Olive Drab
Shielding
Yes
Insert Arrangement
22-41
No. of Contacts
41
Contact Mating Life
500
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.