Zoro Homepage

KPT 41C 2720 1416 SKT RECP

  • Mfr # KPT00F2241S

  • Zoro # G107516234


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
22-41
Shell Color
Olive Drab
Operating Voltage DC
850
Contact Mating Life
500
Connector Type
Connector Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F2241S
Zoro #
G107516234
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Insert Arrangement
22-41
Shell Color
Olive Drab
Operating Voltage DC
850
Contact Mating Life
500
Connector Type
Connector Circular
No. of Contacts
41
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Contact Style
Pin
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes
Termination Method
Solder
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Service Rating
I
Mounting Type
Wall - Front Mount - Thru Holes
Specification
MIL-DTL-26482 Style
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
600
Amperage Rating
13A & 22A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.