Zoro Homepage

KPT 41C 2720 1416 SKT RECP

  • Mfr # KPT00F2241SW

  • Zoro # G307516232


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F2241SW
Zoro #
G307516232
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Mounting Type
Wall - Front Mount - Thru Holes
Connector Style
Receptacle
Shell Color
Olive Drab
Termination Method
Solder
Shell Material
Aluminum Alloy
Contact Mating Life
500
Endbell Type
Cable Clamp
Amperage Rating
13A & 22A
Rotation Angle
39
Service Rating
I
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Shielding
Yes
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
22-41
Contact Material
Copper Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Orientation
Straight
Operating Voltage DC
850
No. of Contacts
41
Contact Style
Pin
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.