Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 SKT RECP

  • Mfr # KPT00F2241SWF187

  • Zoro # G807517739


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
22-41
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00F2241SWF187
Zoro #
G807517739
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Insert Arrangement
22-41
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A & 22A
Insert Rotation/Keying
W
Connector Style
Receptacle
Sealing
IP67
No. of Contacts
41
Orientation
Straight
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Rotation Angle
39
Service Rating
I
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Solder
Contact Style
Pin
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.