Zoro Homepage

KPT 41C 2720 1416 SKT RECP

  • Mfr # KPT01B2241S

  • Zoro # G807517579


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B2241S
Zoro #
G807517579
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Shell Color
Olive Drab
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shielding
Yes
Orientation
Straight
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
No. of Contacts
41
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Mating Life
500
Insert Arrangement
22-41
Service Rating
I
Amperage Rating
13A & 22A
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.