Zoro Homepage

KPT 41C 2720 1416 SKT RECP

  • Mfr # KPT01B2241SW

  • Zoro # G007517560


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
22-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B2241SW
Zoro #
G007517560
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Arrangement
22-41
Contact Mating Life
500
Insert Material
Neoprene
Shielding
Yes
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A & 22A
Service Rating
I
Insert Rotation/Keying
W
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Rotation Angle
39
No. of Contacts
41
Termination Method
Solder
Contact Material
Copper Alloy
Connector Type
Circular
Contacts Supplied
Yes
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.