Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 SKT RECP

  • Mfr # KPT02A2241SW

  • Zoro # G907517684


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Material
Neoprene
Insert Rotation/Keying
W
Contact Size
27#20, 14#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2241SW
Zoro #
G907517684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Contact Material
Copper Alloy
Operating Voltage DC
850
Insert Material
Neoprene
Insert Rotation/Keying
W
No. of Contacts
41
Termination Method
Solder
Amperage Rating
13A & 22A
Sealing
Unsealed
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Rotation Angle
22
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-41
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Orientation
Straight
Contact Plating
Gold
Contacts Supplied
Yes
Connector Type
Circular
Contact Mating Life
500
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Service Rating
I
Connector Style
Receptacle
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.