Zoro Homepage

KPT 41C 2720 1416 SKT RECP

  • Mfr # KPT02E2241S

  • Zoro # G807517463


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 22A
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2241S
Zoro #
G807517463
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Amperage Rating
13A & 22A
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Contact Material
Copper Alloy
Shielding
Yes
Shell Color
Olive Drab
Insert Arrangement
22-41
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Operating Voltage DC
850
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Insert Material
Neoprene
Service Rating
I
Specification
MIL-DTL-26482 Style
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
No. of Contacts
41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.