Zoro Homepage

KPT 41C 2720 1416 SKT RECP

  • Mfr # KPT02E2241SY

  • Zoro # G207517506


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Connector Type
Connector Circular
Rotation Angle
264
Connector Style
Receptacle
Service Rating
I
Amperage Rating
13A & 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2241SY
Zoro #
G207517506
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Connector Type
Connector Circular
Rotation Angle
264
Connector Style
Receptacle
Service Rating
I
Amperage Rating
13A & 22A
Shell Color
Olive Drab
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Termination Method
Solder
Orientation
Straight
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Insert Material
Neoprene
Contact Material
Copper Alloy
No. of Contacts
41
Insert Arrangement
22-41
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.