Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 4120 PIN PLUG

  • Mfr # KPT06F2041PF42

  • Zoro # G007570251


product price: $57.69
/ea

Key Features

No. of Contacts
41
Contact Style
Pin
Connector Type
Circular
Contact Mating Life
500
Contact Size
41#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F2041PF42
Zoro #
G007570251
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

No. of Contacts
41
Contact Style
Pin
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
850
Shielding
Yes
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
20-41
Endbell Type
Cable Clamp
Amperage Rating
13A
Service Rating
I
Termination Method
Solder
Connector Style
Plug
Orientation
Straight
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.