Zoro Homepage

KPT 41C 4120 SKT PLUG

  • Mfr # KPT45707358

  • Zoro # G107526363


product price: $50.49
/ea

Key Features

Amperage Rating
13A
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
No. of Contacts
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT45707358
Zoro #
G107526363
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Amperage Rating
13A
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
No. of Contacts
41
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Connector Circular
Contact Style
Socket
Operating Voltage DC
850
Insert Arrangement
20-41
Insert Material
Neoprene
Specification
MIL-DTL-26482 Style
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Service Rating
I
Shell Material
Aluminum Alloy
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.