Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 4120 SKT RECP

  • Mfr # KPT02A2041SEW

  • Zoro # G807519030


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2041SEW
Zoro #
G807519030
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
No. of Contacts
41
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Style
Socket
Amperage Rating
13A
Operating Voltage DC
850
Insert Arrangement
20-41
Insert Material
Neoprene
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.