KPT 41C 4120 SKT RECP

  • Mfr # KPT02A2041SEX

  • Zoro # G707519093


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Voltage DC
850
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2041SEX
Zoro #
G707519093
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Operating Voltage DC
850
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
41
Amperage Rating
13A
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Insert Arrangement
20-41
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.