Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 4120 SKT RECP

  • Mfr # KPT02E2041SWEW

  • Zoro # G807519085


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Size
41#20
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2041SWEW
Zoro #
G807519085
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Shielding
Yes
Operating Voltage AC V RMS Max
600
Service Rating
I
No. of Contacts
41
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
13A
Specification
MIL-DTL-26482
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Termination Method
PCB
Sealing
IP67
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
45
Connector Style
Receptacle
Contact Mating Life
500
Insert Arrangement
20-41
Shell Plating
Olive Drab Cadmium
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.