Zoro Homepage

KPT 41C 4120 SKT RECP

  • Mfr # KPT02E2041SWEX

  • Zoro # G507519095


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2041SWEX
Zoro #
G507519095
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Amperage Rating
13A
Insert Arrangement
20-41
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Copper Alloy
Contact Style
Socket
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
No. of Contacts
41
Service Rating
I
Shell Material
Aluminum Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.