
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT0584P
Zoro #
G907571181
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#20
Details
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
I
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
4
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
45142
Contacts Supplied
Yes
Contact Style
Pin
Contact Material
Copper Alloy
Amperage Rating
13A
Termination Method
Solder
Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Cable
Shielding
Yes
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.