Zoro Homepage

KPT 4C 420 PIN PLUG

  • Mfr # KPT06A84PDN

  • Zoro # G807571250


product price: $45.89
/ea

Key Features

Contact Mating Life
500
Operating Voltage DC
850
Orientation
Straight
No. of Contacts
4
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A84PDN
Zoro #
G807571250
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.