Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 4C 420 PIN PLUG

  • Mfr # KPT06E84PWDN

  • Zoro # G207571140


product price: $50.29
/ea

Key Features

Rotation Angle
45
Contact Size
4#20
Sealing
IP67
Insert Arrangement
45142
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E84PWDN
Zoro #
G207571140
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Rotation Angle
45
Sealing
IP67
Insert Arrangement
45142
Connector Type
Circular
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Insert Rotation/Keying
W
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
No. of Contacts
4
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Endbell Type
Heat Shrink
Contact Style
Pin
Service Rating
I
Orientation
Straight
Shielding
Yes
Shell Color
Olive Drab
Termination Method
Solder
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.