Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 4C 420 PIN PLUG

  • Mfr # KPT06E84PWDZ

  • Zoro # G507571154


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Contact Mating Life
500
Orientation
Straight
Insert Arrangement
45142
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E84PWDZ
Zoro #
G507571154
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Contact Style
Pin
Contact Mating Life
500
Orientation
Straight
Insert Arrangement
45142
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Rotation Angle
45
No. of Contacts
4
Insert Material
Neoprene
Connector Style
Plug
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Specification
MIL-DTL-26482
Shielding
Yes
Insert Rotation/Keying
W
Endbell Type
Heat Shrink - Shielded
Operating Voltage DC
850
Amperage Rating
13A
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Mounting Type
Cable
Contact Material
Copper Alloy
Service Rating
I
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.