Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 4C 420 PIN RECP

  • Mfr # KPT00E84PDN

  • Zoro # G307577592


product price: $36.99
/ea

Key Features

Insert Material
Neoprene
Service Rating
I
Orientation
Straight
Insert Rotation/Keying
Normal
Contact Size
4#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E84PDN
Zoro #
G307577592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Insert Material
Neoprene
Service Rating
I
Orientation
Straight
Insert Rotation/Keying
Normal
Operating Voltage DC
850
Connector Type
Circular
Endbell Type
Heat Shrink
Contact Mating Life
500
Insert Arrangement
45142
Shell Color
Olive Drab
Contact Material
Copper Alloy
Termination Method
Solder
No. of Contacts
4
Sealing
IP67
Specification
MIL-DTL-26482
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.