Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 4C 420 SKT PLUG

  • Mfr # KPT06E84SDZ

  • Zoro # G907526037


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Orientation
Straight
Mounting Type
Cable
Amperage Rating
13A
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E84SDZ
Zoro #
G907526037
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Connector Style
Plug
Orientation
Straight
Mounting Type
Cable
Amperage Rating
13A
Shell Material
Aluminum Alloy
Endbell Type
Heat Shrink - Shielded
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Insert Material
Neoprene
No. of Contacts
4
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Contacts Supplied
Yes
Contact Mating Life
500
Specification
MIL-DTL-26482
Service Rating
I
Contact Style
Socket
Insert Arrangement
45142
Contact Material
Copper Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.