Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 4C 420 SKT RECP

  • Mfr # KPT02A84SEX

  • Zoro # G707512452


product price: $28.45
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45142
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT02A84SEX
Zoro #
G707512452
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45142
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Service Rating
I
Contact Mating Life
500
Connector Style
Receptacle
No. of Contacts
4
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.