Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN PLUG

  • Mfr # KPT05E2255P

  • Zoro # G007567169


product price: $39.25
/ea

Key Features

Shell Color
Olive Drab
Sealing
IP67
Termination Method
Solder
Grommet & Seals Material
Neoprene
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E2255P
Zoro #
G007567169
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Shell Color
Olive Drab
Sealing
IP67
Termination Method
Solder
Grommet & Seals Material
Neoprene
Service Rating
I
Amperage Rating
13A
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Plug
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
41
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Insert Arrangement
22-41
Contact Style
Pin
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Mounting Type
Cable
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.