Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN PLUG

  • Mfr # KPT06E2255PF42

  • Zoro # G507567201


product price: $39.29
/ea

Key Features

Shell Color
Olive Drab
Amperage Rating
13A
Contact Mating Life
500
Endbell Type
Compression Nut
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E2255PF42
Zoro #
G507567201
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Shell Color
Olive Drab
Amperage Rating
13A
Contact Mating Life
500
Endbell Type
Compression Nut
Orientation
Straight
Contacts Supplied
Yes
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Service Rating
I
Insert Arrangement
22-41
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Cable
Contact Material
Copper Alloy
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
No. of Contacts
41
Sealing
IP67
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.