Zoro Homepage

KPT 55C 5520 PIN PLUG

  • Mfr # KPT06E2255PF42F26

  • Zoro # G607567217


product price: $37.55
/ea

Key Features

Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
22-41
Contact Size
27#20, 14#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E2255PF42F26
Zoro #
G607567217
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
22-41
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Service Rating
I
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Style
Pin
No. of Contacts
41
Mounting Type
Cable
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.