Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN PLUG

  • Mfr # KPT08A2255P

  • Zoro # G907566903


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-26482 Style
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A2255P
Zoro #
G907566903
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Specification
MIL-DTL-26482 Style
Termination Method
Solder
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Style
Pin
No. of Contacts
41
Service Rating
I
Mounting Type
Cable
Operating Voltage DC
850
Endbell Type
Threaded - UNEF - Ext
Orientation
Right Angle
Contacts Supplied
Yes
Insert Arrangement
22-41
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Connector Type
Connector Circular
Insert Material
Neoprene
Amperage Rating
13A
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.