Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN RECP

  • Mfr # KPT01B2255PZ

  • Zoro # G807572752


product price: $42.85
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B2255PZ
Zoro #
G807572752
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Receptacle
Rotation Angle
314
No. of Contacts
41
Connector Type
Connector Circular
Service Rating
I
Termination Method
Solder
Insert Rotation/Keying
Z
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage DC
850
Contact Style
Pin
Insert Arrangement
22-41
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.