Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN RECP

  • Mfr # KPT02A2255PEW

  • Zoro # G207573601


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2255PEW
Zoro #
G207573601
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Sealing
IP67
Operating Voltage DC
850
Service Rating
I
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
No. of Contacts
41
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Arrangement
22-41
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Connector Style
Receptacle
Specification
MIL-DTL-26482
Amperage Rating
13A
Termination Method
PCB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.