Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN RECP

  • Mfr # KPT02E2255PW

  • Zoro # G007573597


product price: $43.85
/ea

Key Features

Rotation Angle
30
Shielding
Yes
Amperage Rating
13A
Shell Color
Olive Drab
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2255PW
Zoro #
G007573597
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Rotation Angle
30
Shielding
Yes
Amperage Rating
13A
Shell Color
Olive Drab
Operating Voltage DC
850
No. of Contacts
41
Insert Material
Neoprene
Insert Rotation/Keying
W
Orientation
Straight
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Service Rating
I
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Termination Method
Solder
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Insert Arrangement
22-41

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.