Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN RECP

  • Mfr # KPT02E2255PX

  • Zoro # G207573731


product price: $43.85
/ea

Key Features

Insert Rotation/Keying
X
Operating Voltage DC
850
Insert Arrangement
22-41
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2255PX
Zoro #
G207573731
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Insert Rotation/Keying
X
Operating Voltage DC
850
Insert Arrangement
22-41
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
No. of Contacts
41
Grommet & Seals Material
Neoprene
Rotation Angle
142
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Orientation
Straight
Termination Method
Solder
Service Rating
I
Shielding
Yes
Specification
MIL-DTL-26482 Style
Contact Mating Life
500
Contacts Supplied
Yes
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.