Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN RECP

  • Mfr # KPT02E2255PY

  • Zoro # G507573394


product price: $43.85
/ea

Key Features

No. of Contacts
41
Contacts Supplied
Yes
Connector Type
Circular
Rotation Angle
226
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2255PY
Zoro #
G507573394
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

No. of Contacts
41
Contacts Supplied
Yes
Connector Type
Circular
Rotation Angle
226
Contact Material
Copper Alloy
Contact Style
Pin
Connector Style
Receptacle
Insert Rotation/Keying
Y
Amperage Rating
13A
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Orientation
Straight
Insert Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
I
Shielding
Yes
Insert Arrangement
22-41
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.