
KPT 55C 5520 PIN RECP
Mfr # KPT032255P
Zoro # G807573476
product price: $39.55
/eaKey Features
Contact Style
Pin
Contact Size
27#20, 14#16
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT032255P
Zoro #
G807573476
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
27#20, 14#16
Details
Contact Style
Pin
Mounting Type
Wall - Front Mount - Thru Holes
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
No. of Contacts
41
Insert Material
Neoprene
Service Rating
I
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Termination Method
Solder
Contact Mating Life
500
Insert Arrangement
22-41
Shell Color
Olive Drab
Connector Style
Receptacle
Contacts Supplied
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.