Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 PIN RECP

  • Mfr # KPTC2E2255PD

  • Zoro # G807174000


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Current Rating
13 A
Connector Type
Circular
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTC2E2255PD
Zoro #
G807174000
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Item
Pin & Sleeve Receptacle
Current Rating
13 A
Connector Type
Circular
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contact Material
Copper Alloy
Contact Style
Pin
No. of Contacts
41
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Insert Arrangement
22-41
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Service Rating
I
Termination Method
Crimp
Operating Voltage DC
850
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
Shell Material
Aluminum Alloy
Contacts Supplied
No
Shielding
Yes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.