Zoro Homepage

KPT 55C 5520 SKT PLUG

  • Mfr # KPT052255SA206

  • Zoro # G907521803


product price: $44.25
/ea

Key Features

Amperage Rating
13A
Insert Material
Neoprene
Shell Color
Black
Insert Arrangement
22-55
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT052255SA206
Zoro #
G907521803
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Amperage Rating
13A
Insert Material
Neoprene
Shell Color
Black
Insert Arrangement
22-55
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
No. of Contacts
55
Contact Mating Life
500
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Style
Socket
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.