Zoro Homepage

KPT 55C 5520 SKT PLUG

  • Mfr # KPT06A2255SEW

  • Zoro # G107521801


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Size
55#20
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06A2255SEW
Zoro #
G107521801
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.