Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 SKT PLUG

  • Mfr # KPT06B2255SZ

  • Zoro # G407521853


product price: $46.79
/ea

Key Features

Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06B2255SZ
Zoro #
G407521853
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Orientation
Straight
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Connector Style
Plug
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Specification
MIL-DTL-26482 Style
Termination Method
Solder
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Operating Voltage DC
850
Contacts Supplied
Yes
Amperage Rating
13A
Service Rating
I
Contact Material
Copper Alloy
Mounting Type
Cable
Rotation Angle
314
Insert Arrangement
22-55
No. of Contacts
55
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Rotation/Keying
Z
Shielding
Yes
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.