Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 SKT PLUG

  • Mfr # KPT06E2255SF42

  • Zoro # G007521857


product price: $36.69
/ea

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Insert Arrangement
22-55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E2255SF42
Zoro #
G007521857
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Insert Arrangement
22-55
Grommet & Seals Material
Neoprene
Service Rating
I
Shielding
Yes
Orientation
Straight
Contacts Supplied
Yes
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Color
Olive Drab
Amperage Rating
13A
No. of Contacts
55
Contact Material
Copper Alloy
Connector Type
Circular
Contact Style
Socket
Endbell Type
Compression Nut
Insert Material
Neoprene
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.