Zoro Homepage

KPT 55C 5520 SKT PLUG

  • Mfr # KPT06F2255SA206F42

  • Zoro # G207521671


product price: $44.25
/ea

Key Features

Contact Material
Copper Alloy
Contact Size
55#20
Mounting Type
Cable
Operating Voltage DC
850
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F2255SA206F42
Zoro #
G207521671
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Contact Material
Copper Alloy
Mounting Type
Cable
Operating Voltage DC
850
Amperage Rating
13A
Shell Color
Black
Contact Mating Life
500
Insert Arrangement
22-55
No. of Contacts
55
Shell Material
Aluminum Alloy
Service Rating
I
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.