Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 SKT RECP

  • Mfr # KPT00B2255S

  • Zoro # G807513502


product price: $45.85
/ea

Key Features

Contact Mating Life
500
Contact Size
55#20
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00B2255S
Zoro #
G807513502
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Contact Mating Life
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
No. of Contacts
55
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Endbell Type
Cable Clamp
Connector Style
Receptacle
Specification
MIL-DTL-26482 Style
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Arrangement
22-55
Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Solder
Connector Type
Connector Circular
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
I
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.