Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 SKT RECP

  • Mfr # KPT02A2255SX

  • Zoro # G207514666


product price: $42.15
/ea

Key Features

Insert Arrangement
22-55
Service Rating
I
Contact Mating Life
500
Contact Size
55#20
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2255SX
Zoro #
G207514666
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Insert Arrangement
22-55
Service Rating
I
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Rotation Angle
142
No. of Contacts
55
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482
Contact Style
Socket
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Connector Type
Circular
Shielding
Yes
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.