Zoro Homepage

KPT 55C 5520 SKT RECP

  • Mfr # KPT042255S

  • Zoro # G607514457


product price: $33.99
/ea

Key Features

Contact Style
Socket
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Solder
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT042255S
Zoro #
G607514457
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Contact Style
Socket
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Solder
Service Rating
I
Grommet & Seals Material
Neoprene
No. of Contacts
55
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Contact Mating Life
500
Insert Arrangement
22-55
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Connector Type
Circular
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Mounting Type
Cable
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.