Zoro Homepage

KPT 55C 5520 SKT RECP

  • Mfr # KPT05A2255SA206

  • Zoro # G607514433


product price: $44.25
/ea

Key Features

Operating Voltage AC V RMS Max
600
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05A2255SA206
Zoro #
G607514433
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Operating Voltage AC V RMS Max
600
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Amperage Rating
13A
Contacts Supplied
Yes
Contact Style
Socket
Service Rating
I
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
No. of Contacts
55
Insert Rotation/Keying
Normal
Operating Voltage DC
850
Contact Mating Life
500
Sealing
IP67
Specification
MIL-DTL-26482
Insert Arrangement
22-55
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.