Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 55C 5520 SKT RECP

  • Mfr # KPT2E2255SWA206

  • Zoro # G307514597


product price: $49.15
/ea

Key Features

No. of Contacts
55
Contact Style
Socket
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Insert Arrangement
22-55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT2E2255SWA206
Zoro #
G307514597
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

No. of Contacts
55
Contact Style
Socket
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Insert Arrangement
22-55
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Service Rating
I
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.