Zoro Homepage

KPT 5C 515 SKT RECP

  • Mfr # KPT45524720

  • Zoro # G907514461


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Contact Style
Socket
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT45524720
Zoro #
G907514461
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Contact Style
Socket
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
1275
Service Rating
II
Insert Arrangement
14-5
No. of Contacts
5
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.