Zoro Homepage

KPT 5C 516 PIN PLUG

  • Mfr # KPT05145P

  • Zoro # G007568876


product price: $25.75
/ea

Key Features

Contact Mating Life
500
Contact Size
5#16
Shell Color
Olive Drab
Service Rating
I
No. of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05145P
Zoro #
G007568876
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Mating Life
500
Shell Color
Olive Drab
Service Rating
I
No. of Contacts
12
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-12
Contacts Supplied
Yes
Operating Voltage DC
1275
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Plug
Operating Voltage AC V RMS Max
1000
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.