Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN PLUG

  • Mfr # KPT05145PX

  • Zoro # G107568905


product price: $27.69
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05145PX
Zoro #
G107568905
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
No. of Contacts
12
Contact Mating Life
500
Contact Material
Copper Alloy
Contacts Supplied
Yes
Rotation Angle
92
Mounting Type
Cable
Insert Arrangement
14-12
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Connector Style
Plug
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Contact Style
Pin
Termination Method
Solder
Amperage Rating
13A
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.