Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN PLUG

  • Mfr # KPT05A145P

  • Zoro # G107568929


product price: $27.69
/ea

Key Features

Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT05A145P
Zoro #
G107568929
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Sealing
IP67
Connector Style
Plug
Termination Method
Solder
Connector Type
Circular
No. of Contacts
12
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Insert Arrangement
14-12
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Service Rating
I
Amperage Rating
13A
Contact Style
Pin
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.