Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN PLUG

  • Mfr # KPT05B145PX

  • Zoro # G007568869


product price: $27.69
/ea

Key Features

Insert Arrangement
14-12
Service Rating
I
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05B145PX
Zoro #
G007568869
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Arrangement
14-12
Service Rating
I
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
12
Mounting Type
Cable
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Contacts Supplied
Yes
Contact Style
Pin
Grommet & Seals Material
Neoprene
Termination Method
Solder
Shell Material
Aluminum Alloy
Sealing
IP67
Operating Voltage DC
1275
Connector Type
Circular
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482
Connector Style
Plug
Amperage Rating
13A
Contact Material
Copper Alloy
Rotation Angle
92

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.