Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 5C 516 PIN PLUG

  • Mfr # KPT05E145PA206

  • Zoro # G607569181


product price: $31.39
/ea

Key Features

Mounting Type
Cable
Sealing
IP67
Service Rating
I
Connector Style
Plug
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05E145PA206
Zoro #
G607569181
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Mounting Type
Cable
Sealing
IP67
Service Rating
I
Connector Style
Plug
Amperage Rating
13A
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Specification
MIL-DTL-26482
No. of Contacts
12
Shielding
Yes
Insert Arrangement
14-12
Insert Rotation/Keying
Normal
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Shell Color
Black
Shell Material
Aluminum Alloy
Connector Type
Circular
Contacts Supplied
Yes
Contact Style
Pin
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.